Skip to Main Content
customer-service Help

Pallet Lifter, Lightweight, 3T, L36In

Dayton Pallet Lifter, Lightweight, 3T, L36In 22UZ83
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$5,125.08
  • Item: Pallet Lifter
  • Capacity: 6,600 lb
  • Fork Height: 2 1/2 in
See full product details
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Total: $5,125.08

Dayton #22UZ83 Specifications

  • Item: Pallet Lifter
  • Capacity: 6,600 lb
  • Fork Height: 2 1/2 in
  • Fork Spacing: 27 in
  • Bail Center of Gravity: 24 in
  • Fork Length: 36 in
  • Fork Width: 4 1/2 in
  • Throat Height: 48 in
  • Bail Opening Height: 5 in
  • Standards: ASME B30.20
  • Headroom: 65 in
  • Overall Width: 27 in
  • Bail Opening Width: 3 1/2 in
  • Material Above the Bail Opening: 1 in
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Pallet Lifter, Capacity 6600 lb., Fork Height 2-1/2 In., Fork Length 36 In., Fork Width 4-1/2 In., Fork Spacing 27 In., Bail Center of Gravity 24 In., Bail Opening Height 5 In., Bail Opening Width 3-1/2 In., Headroom 65 In., Material Above the Bail Opening 1 In., Overall Width 27 In., Standards ASME B30.20, Throat Height 48 In.

Reviews of Dayton #22UZ83