Skip to Main Content
customer-service Help

Pallet Lifter, Std Fixed Fork, 2T, L36In

Dayton Pallet Lifter, Std Fixed Fork, 2T, L36In 22UZ72
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$3,233.82
  • Item: Pallet Lifter
  • Capacity: 4,400 lb
  • Fork Height: 2 in
See full product details
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Total: $3,233.82

Dayton #22UZ72 Specifications

  • Item: Pallet Lifter
  • Capacity: 4,400 lb
  • Fork Height: 2 in
  • Fork Spacing: 25 in
  • Bail Center of Gravity: 18 in
  • Fork Length: 36 in
  • Fork Width: 3 in
  • Standards: ASME B30.20
  • Overall Width: 25 in
  • Headroom: 59-1/2 in
  • Bail Opening Height: 5 in
  • Bail Opening Width: 6 in
  • Material Above the Bail Opening: 1 in
  • Throat Height: 48 in
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Pallet Lifter, Capacity 4,400 lb, Fork Height 2 in, Fork Length 36 in, Fork Width 3 in, Fork Spacing 25 in, Bail Center of Gravity 18 in, Bail Opening Height 5 in, Bail Opening Width 6 in, Headroom 59-1/2 in, Material Above the Bail Opening 1 in, Overall Width 25 in, Standards ASME B30.20, Throat Height 48 in

Reviews of Dayton #22UZ72