Skip to Main Content
customer-service Help

Pallet Lifter, Std Fixed Fork, 3T, L54In

Dayton Pallet Lifter, Std Fixed Fork, 3T, L54In 22UZ77
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$4,988.54
  • Item: Pallet Lifter
  • Capacity: 6,600 lb
  • Fork Height: 2 1/2 in
See full product details
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Total: $4,988.54

Dayton #22UZ77 Specifications

  • Item: Pallet Lifter
  • Capacity: 6,600 lb
  • Fork Height: 2 1/2 in
  • Fork Spacing: 30 in
  • Bail Center of Gravity: 27 in
  • Fork Length: 54 in
  • Fork Width: 4 1/2 in
  • Standards: ASME B30.20
  • Material Above the Bail Opening: 1 1/2 in
  • Bail Opening Width: 6 1/8 in
  • Throat Height: 48 in
  • Bail Opening Height: 7 in
  • Overall Width: 30 in
  • Headroom: 61-1/2 in
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Pallet Lifter, Capacity 6,600 lb, Fork Height 2 1/2 in, Fork Length 54 in, Fork Width 4 1/2 in, Fork Spacing 30 in, Bail Center of Gravity 27 in, Bail Opening Height 7 in, Bail Opening Width 6 1/8 in, Headroom 61-1/2 in, Material Above the Bail Opening 1 1/2 in, Overall Width 30 in, Standards ASME B30.20, Throat Height 48 in

Reviews of Dayton #22UZ77