JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Patio Heater, LP, Black, 10 ft. Radius

DAYTON| Zoro #: G1795367| Mfr #: 1TGP9

$331.10 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1795367 Mfr #: 1TGP9
Features: Adjustable Heat ControlStandards: C/CSA/US
Reflector Material: Polished AluminumItem: Patio Heater
Safety Features: Tip Over Switch and Millivolt Pilot Flame SensorIgnition Type: Manual Piezo
For Use With: 20 lb. LP TankFinish: Black Powder coated
BtuH Input: 41, 000Heat Pattern: 10 ft. Radius
Includes: LP Tank RegulatorMaterial: Cold Rolled Steel
Length: 32"Height: 84-1/8"
Gas Type: LPHeating Area: 202 sq. ft.
Diameter: 32"Width: 32"
Country of Origin (subject to change): China

Product Description

Patio Heater, Gas Type LP, For Use With 20 lb. LP Tank, BtuH Input 41,000, Finish Black Powder Coated, Material Cold Rolled Steel, Heat Pattern 10 ft. Radius, Heating Area 202 sq. ft., Ignition Type Manual Piezo, Reflector Material Polished Aluminum, Safety Features Tip Over Switch and Millivolt Pilot Flame Sensor, Diameter 32 In., Length 32 In., Width 32 In., Height 84-1/8 In., Features Adjustable Heat Control, Standards C/CSA/US, Includes LP Tank Regulator

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.