DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Patio Heater, LP, SS, 5 ft. Radius

DAYTON| Zoro #: G0643404| Mfr #: 1TGR6

$239.16 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: Adjustable Heat Control
Width: 21"
Heating Area: 79 sq. ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0643404 Mfr #: 1TGR6
Features: Adjustable Heat ControlWidth: 21"
Heating Area: 79 sq. ft.For Use With: 1 lb. LP Can, or 1TVF3 with 20 lb. LP Tank
BtuH Input: 11,000Ignition Type: Manual Piezo
Material: Stainless SteelDiameter: 21"
Includes: Assembly InstructionsSafety Features: Tip Over Switch and Millivolt Pilot Flame Sensor
Standards: C/CSA/USLength: 21"
Finish: Stainless steelReflector Material: Polished Aluminum
Heat Pattern: 5 ft. RadiusHeight: 38"
Item: Patio HeaterGas Type: LP
Country of Origin (subject to change): China

Description

Patio Heater, Gas Type LP, For Use With 1 lb. LP Can, or 1TVF3 with 20 lb. LP Tank, BtuH Input 11,000, Finish Stainless Steel, Material Stainless Steel, Heat Pattern 5 ft. Radius, Heating Area 79 sq. ft., Ignition Type Manual Piezo, Reflector Material Polished Aluminum, Safety Features Tip Over Switch and Millivolt Pilot Flame Sensor, Diameter 21 In., Length 21 In., Width 21 In., Height 38 In., Features Adjustable Heat Control, Standards C/CSA/US, Includes Assembly Instructions

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews