Patio Heater, NG, Copper, 8ft. Radius

DAYTON| Zoro #: G1030443| Mfr #: 1TGR3

$490.53 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1030443 Mfr #: 1TGR3
Reflector Material: Polished AluminumStandards: C/CSA/US
Features: Adjustable Heat ControlItem: Patio Heater
Ignition Type: Manual PiezoSafety Features: Tip Over Switch and Millivolt Pilot Flame Sensor
For Use With: Flexible Gas Hose 1MMT4 when Not Hard-pipedFinish: Copper
BtuH Input: 41, 000Heat Pattern: 8 ft. Radius
Includes: Assembly InstructionsHeating Area: 202 sq. ft.
Diameter: 32"Material: Cold Rolled Steel
Height: 84-1/4"Gas Type: NG
Country of Origin (subject to change): China

Product Description

Patio Heater, Gas Type NG, For Use With Flexible Gas Hose G2174724 when Not Hard-piped, BtuH Input 41, 000, Finish Copper, Material Cold Rolled Steel, Heat Pattern 8 ft. Radius, Heating Area 202 sq. ft., Ignition Type Manual Piezo, Reflector Material Polished Aluminum, Safety Features Tip Over Switch and Millivolt Pilot Flame Sensor, Diameter 32 In., Height 84-1/4 In., Features Adjustable Heat Control, Standards C/CSA/US, Includes Assembly Instructions

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.