Save up to 25% on Safety Essentials! We’re here to help! Call (855) 289-9676
0 Cart

Patio Heater Tabletop

DAYTON | Zoro #: G3396583 | Mfr #: 1MMT2

$ 13.61 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Dayton #1MMT2 Specifications

Zoro #: G3396583 Mfr #: 1MMT2
For Use With: 1TGP7, 1TGP8, 1TGP9, 1TGR2, and 1TGR3 Length: 21"
Depth: 21" Height: 38"
Diameter x Thickness: 20 x 1-1/4" Width: 21"
Includes: MOUNTING HARDWARE Item: Patio Heater Tabletop
Country of Origin (subject to change): China

Description

Patio Heater Tabletop, Length 21 In., Width 21 In., Depth 21 In., Height 38 In., Diameter x Thickness 20 x 1-1/4 In., For Use With 1TGP7, 1TGP8, 1TGP9, 1TGR2, and 1TGR3, Includes Mounting Hardware

Reviews