HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Pedestal Fan Motor, 1/4 HP, Yoke

DAYTON| Zoro #: G1409877| Mfr #: 4HZ13

$311.25 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Pedestal Fan Motor
Shaft Length: 4-1/4"
Phase: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1409877 Mfr #: 4HZ13
Item: Pedestal Fan MotorShaft Length: 4-1/4"
Phase: 1Motor Application: HVAC/R
Capacitor Required: IncludedDuty: Continuous
Motor Thermal Protection: AutoMotor Shaft Rotation: CWSE
RPM Range: 1001-1100Overall Length: 11-3/8"
Motor Mounting Type: YokeApplication: Air Circulators where Motor is Mounted Directly to Fan Column, Also Used on Exhaust Fans, Unit Heaters and Other Air-moving Uses
Motor Design: Permanent Split CapacitorBody Dia.: 5-5/8"
Motor Enclosure Design: Totally Enclosed Air-Over10 Ft. Cord and Pull Chain Switch: No
Frame: 48YZAmbient Temperature: 40 Degrees C
Full Load Amps: 4.0Hz: 60
Motor Bearings: BallHP: 1/4
Shaft Dia.: 1/2"No. of Speeds: 2
Ins. Class: BMotor Shaft Design: Flat
Max. Ambient Temp.: 40 Degrees CMotor Service Factor: 1.00
Motor Sub Application: Pedestal FanVoltage: 115
Nameplate RPM: 1075Voltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240
Country of Origin (subject to change): Mexico

Description

Yoke Mount Pedestal Fan Motor,Permanent Split Capacitor,Totally Enclosed Air-Over,1/4 HP,Nameplate RPM 1075,Voltage 115,Full Load Amps 4.0,Hz 60,Phase 1,48YZ Frame,1.0 Service Factor,Ambient Temperature 40 Degrees C,Insulation Class B,Duty Continuous,Number of Speeds 2,Yoke Motor Mounting Type,Ball Bearings,Auto Thermal Protection,CWSE Motor Shaft Rotation,Body Dia. 5-5/8 In.,Overall Length 11-3/8 In.,Shaft Dia. 1/2 In.,Shaft Length 4-1/4 In.

Reviews