HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Pedestal Pump, Centrifugal, HP Req. 1

DAYTON| Zoro #: G0852336| Mfr #: 2ZWY4

$412.52 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
GPM of Water @ 40 Ft. of Head: 50
Length: 6-3/4"
Outlet: 1-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0852336 Mfr #: 2ZWY4
GPM of Water @ 40 Ft. of Head: 50Length: 6-3/4"
Outlet: 1-1/4"GPM of Water @ 30 Ft. of Head: 64
For Use With: Nonflammable and Nonabrasive LiquidsMax. Case Pressure: 200 psi
Includes: Complete Pump with Mounting Base. No Motor or Drive Couplers. Includes ManualGPM of Water @ 20 Ft. of Head: 77
Bearing Type: BallMax. Pressure: 25.1 psi
GPM of Water @ 10 Ft. of Head: 88Impeller Material: Bronze
Width: 7-1/4"Seal Material: Buna-n
Height: 6-3/4"Inlet: 1-1/2"
Impeller Type: Semi OpenWetted Materials: Bronze, Brass, Buna-N, Carbon, Ceramic, SS
GPM of Water @ 15 Ft. of Head: 82Manufacturers Warranty Length: 1 YEAR
Inlet Pressure: 200 psiHousing Material: Bronze
Duty: ContinuousBest Efficiency GPM @ Head: 75 @ 38 ft.
Inlet (In.): 1-1/2HP Required: 1
GPM of Water @ 50 Ft. of Head: 29Port Rotation: 4 Position
Max. Specific Gravity: 1.0Item: Pedestal Pump
Country of Origin (subject to change): India

Description

Pedestal Pump, Centrifugal, HP Required 1, Inlet 1 1/2 In., Outlet 1 1/4 In., Impeller Material Bronze, Housing Material Bronze, Seal Material Buna-N, Max. Head 58 Ft., Max. Pressure 25.1 PSI, Inlet Pressure 200 PSI, Impeller Type Semi Open, Height 6 3/4 In., Length 6 3/4 In., Width 7 1/4 In.

Reviews