HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Pedestal Pump, Centrifugal, HP Req. 1/2

DAYTON| Zoro #: G0255927| Mfr #: 2ZWX4

$245.34 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
GPM of Water @ 40 Ft. of Head: 10
Length: 6-5/8"
Outlet: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0255927 Mfr #: 2ZWX4
GPM of Water @ 40 Ft. of Head: 10Length: 6-5/8"
Outlet: 1-1/2"GPM of Water @ 30 Ft. of Head: 40
For Use With: Nonflammable and Nonabrasive LiquidsMax. Case Pressure: 200 psi
Includes: Complete Pump with Mounting Base. No Motor or Drive Couplers. Includes ManualGPM of Water @ 20 Ft. of Head: 57
Bearing Type: BallMax. Pressure: 19 psi
GPM of Water @ 10 Ft. of Head: 67Impeller Material: Cast-iron
Width: 6-5/8"Seal Material: Buna-n
Height: 6-7/8"Impeller Type: Semi Open
Wetted Materials: Cast Iron, Buna-N, Carbon, Ceramic, SSGPM of Water @ 15 Ft. of Head: 62
Manufacturers Warranty Length: 1 YEARInlet Pressure: 200 psi
Housing Material: Cast ironDuty: Continuous
Best Efficiency GPM @ Head: 38 @ 27 ft.Inlet (In.): 1-1/2
HP Required: 1/2Inlet: 1-1/2"
Port Rotation: 4 PositionMax. Specific Gravity: 1.0
Item: Pedestal PumpCountry of Origin (subject to change): India

Description

Pedestal Pump, Centrifugal, HP Required 1/2, Inlet 1 1/4 In., Outlet 1 In., Impeller Material Cast Iron, Housing Material Cast Iron, Seal Material Buna-N, Max. Head 44 Ft., Max. Pressure 19 PSI, Inlet Pressure 200 PSI, Impeller Type Semi Open, Height 6 7/8 In., Length 6 5/8 In., Width 6 5/8 In.

Reviews