BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Pedestal Pump, Centrifugal, HP Req. 2

DAYTON| Zoro #: G0249365| Mfr #: 2ZWX8

$414.39 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Inlet Pressure: 200 psiHP Required: 2Outlet: 1-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0249365 Mfr #: 2ZWX8
Inlet Pressure: 200 psiHP Required: 2
Outlet: 1-1/4"Manufacturers Warranty Length: 1 yr.
Max. Specific Gravity: 1.0Height: 7-1/4"
Inlet (In.): 1-1/2Bearing Type: Ball
For Use With: Nonflammable and Nonabrasive LiquidsGPM of Water @ 10 Ft. of Head: 122
Length: 7-3/4"GPM of Water @ 40 Ft. of Head: 84
Wetted Materials: Cast Iron, Buna-N, Carbon, Ceramic, SSItem: Pedestal Pump
Max. Case Pressure: 200 psiGPM of Water @ 20 Ft. of Head: 109
Duty: ContinuousGPM of Water @ 30 Ft. of Head: 98
Includes: Complete Pump with Mounting Base. No Motor or Drive Couplers. Includes ManualSeal Material: Buna-n
Max. Pressure: 31.2 psiHousing Material: Cast iron
Port Rotation: 4 PositionGPM of Water @ 50 Ft. of Head: 68
Inlet: 1-1/2"Impeller Type: Semi Open
Width: 7-1/2"GPM of Water @ 60 Ft. of Head: 46
GPM of Water @ 70 Ft. of Head: 10GPM of Water @ 15 Ft. of Head: 115
Best Efficiency GPM @ Head: 70 @ 52 ft.Impeller Material: Cast-iron
Country of Origin (subject to change): India

Description

Pedestal Pump, Centrifugal, HP Required 2, Inlet 1 1/2 In., Outlet 1 1/4 In., Impeller Material Cast Iron, Housing Material Cast Iron, Seal Material Buna-N, Max. Head 72 Ft., Max. Pressure 31.2 PSI, Inlet Pressure 200 PSI, Impeller Type Semi Open, Height 7 1/4 In., Length 7 3/4 In., Width 7 1/2 In.

Reviews