PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Pedestal Pump, HP Req 3/4, Noryl

DAYTON| Zoro #: G0796643| Mfr #: 2YEX1

$754.06 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
GPM of Water @ 60 Ft. of Head: 10Inlet: 1-1/2"Impeller Type: Closed
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0796643 Mfr #: 2YEX1
GPM of Water @ 60 Ft. of Head: 10Inlet: 1-1/2"
Impeller Type: ClosedFor Use With: Nonflammable and Non-abrasive liquid
Bearing Type: BallGPM of Water @ 20 Ft. of Head: 33
Includes: ManualAgency Compliance: -
Max. Case Pressure: 100 psiLength: 9-1/3"
GPM of Water @ 40 Ft. of Head: 24GPM of Water @ 80 Ft. of Head: -
GPM of Water @ 10 Ft. of Head: 37GPM of Water @ 50 Ft. of Head: 18
GPM of Water @ 30 Ft. of Head: 29Seal Material: Viton, Noryl (TM), Carbon, Ceramic
Port Rotation: 4 Position IncrementsGPM of Water @ 70 Ft. of Head: 2
Best Efficiency GPM @ Head: 23 @ 41 ft.Height: 7-1/2"
Max. Specific Gravity: 1.0Wetted Materials: Noryl, SS, Viton, Carbon, Ceramic
Inlet (In.): 1-1/2Duty: Continuous
Item: Pedestal PumpUse with Frame Number: -
Outlet: 1-1/2"HP Required: 3/4
Inlet Pressure: 75 psiHousing Material: Noryl
Manufacturers Warranty Length: 1 yearWidth: 7-5/8"
Impeller Material: NorylCountry of Origin (subject to change): India

Description

Pedestal Pump, Chemical Resistant, HP Required 3/4, Inlet 1 1/2 In., Outlet 1 1/2 In., Impeller Material Noryl, Housing Material Noryl, Seal Type Mechanical, Max. Head 70 Ft., Best Efficiency GPM @ Head (Ft.) 23 @ 41, Inlet Pressure 75 PSI, Impeller Type Closed, Height 7 1/2 In., Length 9 1/3 In., Width 7 5/8 In.

Reviews