KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pedestal Pump, HP Req 3/4, Polypropylene

DAYTON| Zoro #: G2234321| Mfr #: 2YEU8

$666.91 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 7-5/8"
GPM of Water @ 60 Ft. of Head: 10
Max. Specific Gravity: 1.0
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2234321 Mfr #: 2YEU8
Width: 7-5/8"GPM of Water @ 60 Ft. of Head: 10
Max. Specific Gravity: 1.0HP Required: 3/4
Wetted Materials: Polypropylene, Buna-N, SS, Carbon, CeramicSeal Material: Buna N, SS, Carbon, Ceramic
GPM of Water @ 50 Ft. of Head: 18GPM of Water @ 10 Ft. of Head: 37
Port Rotation: 4 Position IncrementsImpeller Type: Closed
GPM of Water @ 40 Ft. of Head: 24Max. Case Pressure: 100 psi
GPM of Water @ 20 Ft. of Head: 33Item: Pedestal Pump
Outlet: 1-1/2"Impeller Material: Polypropylene
Housing Material: PolypropyleneIncludes: Manual
Duty: ContinuousLength: 9-1/3"
Bearing Type: BallManufacturers Warranty Length: 1 YEAR
Best Efficiency GPM @ Head: 23 @ 41 ft.Inlet Pressure: 75 psi
GPM of Water @ 70 Ft. of Head: 2For Use With: Nonflammable and Non-abrasive liquid
Inlet: 1-1/2"Height: 7-1/2"
Inlet (In.): 1-1/2GPM of Water @ 30 Ft. of Head: 29
Country of Origin (subject to change): India

Description

Pedestal Pump, Chemical-Resistant, HP Required 3/4, Inlet 1 1/2 In., Outlet 1 1/2 In., Housing Material Polypropylene, Impeller Material Polypropylene, Seal Material Buna N, SS, Carbon, Ceramic, Max. Liquid Temp. 140 F, Max. Head 72 Ft., Inlet Pressure 75 PSI, Impeller Type Closed, Length 9 1/3 In., Width 7 5/8 In., Height 7 1/2 In.

Reviews