Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Photocontrol, Fixed, 120VAC

  • Zoro #: G0102606
  • Mfr #: 26WA97

$6.35

  • Description/Special Features: Delay Action Elimates Loads Switching Off Due To Car Headlights, Lightning, 9" Leads
  • Max. Incandescent Amps: 6.0
  • For Use With: Parking Lot Lighting, Area Lighting, Car Lot Lighting, Security Lighting, Billboard Lighting, Municipal Lighting, Roadway Lighting, Street Lighting
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Dayton #26WA97 Specifications

  • Zoro #: G0102606
  • Mfr #: 26WA97
Description/Special Features: Delay Action Elimates Loads Switching Off Due To Car Headlights, Lightning, 9" Leads Max. Incandescent Amps: 6.0
For Use With: Parking Lot Lighting, Area Lighting, Car Lot Lighting, Security Lighting, Billboard Lighting, Municipal Lighting, Roadway Lighting, Street Lighting Length: 1-3/4"
Temp. Range: -40 Degrees to 158 Degrees F Foot Candles Off: 30 to 60
Voltage: 120VAC Max. Wattage: 720
Manufacturers Warranty Length: 5 yr. Item: Photocontrol
Max. Ballast Amps: 6.0 Color: Translucent
Includes: Washer Gasket, and Lock Nut Standards: UL
Setting: Dusk to Dawn Width: 1-3/4"
Mounting: Fixed Enclosure Type: Raintight
Depth: 1-7/8" Contact Form: SPST
Housing Material: Polycarbonate Foot Candles On: 10.0 to 20.0
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Photocontrol, Mounting Fixed, Voltage 120VAC, Max. Wattage 720, Max. Incandescent Amps 6.0, Max. Ballast Amps 6.0, 10.0 to 20.0 Foot Candles On, 30 to 60 Foot Candles Off, Color Translucent, Temp. Range -40 Degrees to 158 Degrees F, Length 1-3/4 In., Width 1-3/4 In., Depth 1-7/8 In., Enclosure Type Raintight, Contact Form SPST, Housing Material Polycarbonate, Setting Dusk to Dawn, Standards UL, Includes Washer Gasket, and Lock Nut

Reviews of Dayton #26WA97