Pillow Block Bearing, Sleeve, 1/2" Bore

DAYTON| Zoro #: G1785472| Mfr #: 1F624

$35.56 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: -60 Degrees to 180 Degrees F
Item: Pillow Block Bearing
Bore Dia.: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1785472 Mfr #: 1F624
Temp. Range: -60 Degrees to 180 Degrees FItem: Pillow Block Bearing
Bore Dia.: 1/2"Locking Type: None
Dimension G: 1-1/2"Dimension D: 4-3/4"
Series: PBUH-UHDimension L: 1-1/2"
Dimension C: 4-3/4"Mounting Surface to Shaft Center: 1-3/16"
Dimension F: 5/8"Overall Width: 1-1/2"
Dimension B: 2-3/16"Includes: Solid Self-Lubricating Bearing
Housing Material: UHMW-PEDynamic Load Capacity: Max. PV 3000 lb.
Dimension J: 7/16"Bearing Insert Material: UHMW-PE
Overall Height: 2-3/16"Overall Length: 4-3/4"
Bolt Size: 7/16"Bolt Hole Center-to-Center: 3-3/8"
Number of Bolts: 2Dimension H: 5/8"
Bearing Insert Type: SleeveFinish: None
Dimension A: 1-3/16"Dimension E: 3-3/8"
Country of Origin (subject to change): United States

Description

Pillow Block Bearing, Number of Bolts 2, PBUH-UH Series, Bore Dia. 1/2 In., Sleeve Bearing Type, UHMW-PE Bearing Material, UHMW-PE Housing Material, None Locking Type, Mounting Hole Center 3-3/8 In., Mounting Surface to Shaft Center 1-3/16 In., Overall Height 2-3/16 In., Overall Width 1-1/2 In., Overall Length 4-3/4 In., Bolt Hole Size 7/16 In., Dynamic Load Capacity Max. PV 3000 lb., Temp. Range -60 Degrees to 180 Degrees F, None Finish, Includes Solid Self-Lubricating Bearing

Reviews