Plenum Fan, Whl Dia 18 1/2 In, Less Dr Pkg

DAYTON| Zoro #: G2176291| Mfr #: 4TDL5

$973.20 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Remarks: Unit is Without Motor and Drive PackageType: Less Drive PackageShaft Extension Beyond Frame (In.): 2-3/16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2176291 Mfr #: 4TDL5
Remarks: Unit is Without Motor and Drive PackageType: Less Drive Package
Shaft Extension Beyond Frame (In.): 2-3/16Dimension F (In.): 10-1/4
Frame Material: GalvanizedDimension K (In.): 1
Wheel Material: AluminumMounting Position: Horizontal
Max. Inlet Temp. (Deg. F): 150Dimension B (In.): 22-1/2
Frame Width (In.): 22-1/2Bearing Type: Ball
Dimension G (In.): 3/8Max. Wheel RPM: 1445
Dimension E (In.): 5-3/4Frame Depth (In.): 22-1/2
Dimension D (In.): 11-1/4Shaft Centerline Height (In.): 11-1/4
Dimension C (In.): 22-1/2Dimension A (In.): 22-1/2
Item: Plenum FanDimension H (In.): 2-3/16
Frame Height (In.): 22-1/2Shaft Dia. (In.): 1
Wheel Dia. (In.): 18-1/2Country of Origin (subject to change): United States

Description

Plenum Fan, Belt Drive Less Drive Package, Wheel Dia 18 1/2 In, Max Inlet Temp 150 Deg F, Shaft Centerline Height 11 1/4 In, Frame Height 22 1/2 In, Frame Width 22 1/2 In, Frame Depth 22 1/2 In, Shaft Extension Beyond Frame 2 3/16 In, Mounting Position Horizontal, Unit is less Motor and Drive Package

Reviews