HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Plenum Fan, Whl Dia 22 In, Less Dr Pkg

DAYTON| Zoro #: G0457432| Mfr #: 4TDL6

$1317.04 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Type: Less Drive Package
Frame Height (In.): 30
Dimension E (In.): 9-1/2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0457432 Mfr #: 4TDL6
Type: Less Drive PackageFrame Height (In.): 30
Dimension E (In.): 9-1/2Dimension C (In.): 25-5/8
Max. Inlet Temp. (Deg. F): 150Dimension A (In.): 30
Bearing Type: BallShaft Centerline Height (In.): 15
Frame Material: GalvanizedDimension F (In.): 11-3/4
Frame Depth (In.): 25-5/8Mounting Position: Horizontal
Dimension B (In.): 30Dimension D (In.): 15
Shaft Dia. (In.): 1-3/16Wheel Material: Aluminum
Max. Wheel RPM: 1096Wheel Dia. (In.): 22
Shaft Extension Beyond Frame (In.): 2-1/4Dimension H (In.): 2-1/4
Frame Width (In.): 30Dimension K (In.): 1-3/16
Remarks: Unit is Without Motor and Drive PackageDimension G (In.): 3/8
Country of Origin (subject to change): United States

Description

Plenum Fan, Belt Drive Less Drive Package, Wheel Dia 22 In, Max Inlet Temp 150 Deg F, Shaft Centerline Height 15 In, Frame Height 30 In, Frame Width 30 In, Frame Depth 25 5/8 In, Shaft Extension Beyond Frame 2 1/4 In, Mounting Position Horizontal, Unit is less Motor and Drive Package

Reviews