SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Plenum Fan, Whl Dia 27 3/8 In, Less Dr Pkg

DAYTON| Zoro #: G1103602| Mfr #: 4TDL9

$2812.60 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Wheel Material: SteelShaft Extension Beyond Frame (In.): 4-1/2Dimension G (In.): 9/16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1103602 Mfr #: 4TDL9
Wheel Material: SteelShaft Extension Beyond Frame (In.): 4-1/2
Dimension G (In.): 9/16Frame Height (In.): 38
Agency Compliance: AMCADimension A (In.): 38
Dimension C (In.): 23Shaft Centerline Height (In.): 19
Bearing Type: BallDimension F (In.): 9-7/8
Frame Depth (In.): 23Dimension D (In.): 19
Dimension B (In.): 38Remarks: Unit is Without Motor and Drive Package
Frame Finish: Baked EnamelType: Less Drive Package
Frame Width (In.): 38Frame Material: Steel
Wheel Dia. (In.): 27-3/8Max. Wheel RPM: 1800
Max. Inlet Temp. (Deg. F): 150Mounting Position: Horizontal
Dimension K (In.): 1-11/16Item: Plenum Fan
Dimension E (In.): 14-1/8Shaft Dia. (In.): 1-11/16
Dimension H (In.): 4-1/2Country of Origin (subject to change): United States

Description

Plenum Fan, Belt Drive Less Drive Package, Wheel Dia 27 3/8 In, Max Inlet Temp 150 Deg F, Shaft Centerline Height 19 In, Frame Height 38 In, Frame Width 38 In, Frame Depth 23 In, Shaft Extension Beyond Frame 4 1/2 In, Mounting Position Horizontal, Unit is less Motor and Drive Package

Reviews