SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Plenum Fan, Whl Dia 30 1/2 In, Less Dr Pkg

DAYTON| Zoro #: G1706555| Mfr #: 4TDN1

$3100.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Type: Less Drive PackageFrame Height (In.): 42Agency Compliance: AMCA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1706555 Mfr #: 4TDN1
Type: Less Drive PackageFrame Height (In.): 42
Agency Compliance: AMCADimension E (In.): 15-7/8
Dimension C (In.): 27-1/2Max. Inlet Temp. (Deg. F): 150
Dimension A (In.): 42Bearing Type: Ball
Shaft Centerline Height (In.): 21Frame Material: Steel
Dimension F (In.): 11-3/4Frame Depth (In.): 27-1/2
Mounting Position: HorizontalDimension B (In.): 42
Dimension D (In.): 21Shaft Dia. (In.): 1-11/16
Wheel Material: SteelMax. Wheel RPM: 1620
Wheel Dia. (In.): 30-1/2Shaft Extension Beyond Frame (In.): 4-1/2
Dimension H (In.): 4-1/2Frame Width (In.): 42
Dimension K (In.): 1-11/16Frame Finish: Baked Enamel
Remarks: Unit is Without Motor and Drive PackageDimension G (In.): 9/16
Country of Origin (subject to change): United States

Description

Plenum Fan, Belt Drive Less Drive Package, Wheel Dia 30 1/2 In, Max Inlet Temp 150 Deg F, Shaft Centerline Height 21 In, Frame Height 42 In, Frame Width 42 In, Frame Depth 27 1/2 In, Shaft Extension Beyond Frame 4 1/2 In, Mounting Position Horizontal, Unit is less Motor and Drive Package

Reviews