KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plug In Relay, 11 Pins, Octal, 120VAC

DAYTON| Zoro #: G0393136| Mfr #: 5YP86

$23.23 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Push To Test: No
Contact Material: Silver Alloy
Pins: 11
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0393136 Mfr #: 5YP86
Push To Test: NoContact Material: Silver Alloy
Pins: 11Socket: 6X156
Base Type: OctalStatus Indicator: LED and Mechanical Flag
Item: Plug-In RelayContact Form: 3PDT
Contact Rating: 10A @ 277VAC/30VDCSocket Code: B
Coil Volts: 120VACStandards: E40944
Country of Origin (subject to change): China

Description

Plug In Relay, 11 Pins, Octal Base Type, Contact Rating 10A @ 277VAC/30VDC, 120VAC Coil Volts, 3PDT Contact Form, Socket G0895711, Contact Material Silver Alloy, LED and Mechanical Flag Status Indicator, No Push To Test, Standards E40944

Reviews