KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plug In Relay, 11 Pins, Octal, 12VDC

DAYTON| Zoro #: G2236561| Mfr #: 1EHA7

$15.84 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Push To Test: Lockable
Contact Material: Silver Alloy
Pins: 11
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2236561 Mfr #: 1EHA7
Push To Test: LockableContact Material: Silver Alloy
Pins: 11Socket: 6X156, 1EGP2, 1EGP4
Base Type: OctalStatus Indicator: LED and Mechanical Flag
Item: Plug-In RelayContact Form: 3PDT
Contact Rating: 10A @ 277VAC/30VDCSocket Code: B
Coil Volts: 12VDCStandards: E40944
Country of Origin (subject to change): China

Description

Relay, Plug In, Octal, Contact Form 3PDT, Pins 11, Base Type Octal, Socket G0895711, G2240235, G2840975, Number of Contacts 3, Contact Amp Rating 16 R, Contact Amp Rating 8 L, Contact Material Silver Alloy, Coil Volts 12VDC, Coil VA Rating 3, Hz 50/60, Height 2.2 In, Width 1.4 In, Standards cULus, cURus, CSA And CE

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews