KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plug In Relay, 11 Pins, Octal, 12VDC

DAYTON| Zoro #: G1960201| Mfr #: 5YP83

$32.04 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Push To Test: No
Pins: 11
Socket: None
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1960201 Mfr #: 5YP83
Push To Test: NoPins: 11
Socket: NoneBase Type: Octal
Status Indicator: Mechanical FlagItem: Plug-In Relay
Contact Form: 3PDTContact Rating: 10A @ 277VAC/30VDC
Socket Code: BCoil Volts: 12VDC
Standards: E40944Country of Origin (subject to change): China

Description

Plug In Relay, 11 Pins, Octal Base Type, Contact Rating 10A @ 277VAC/30VDC, 12VDC Coil Volts, 3PDT Contact Form, Socket None, Mechanical Flag Status Indicator, No Push To Test, Standards E40944

Reviews