Plug In Relay, 11 Pins, Octal, 240VAC

DAYTON| Zoro #: G1742273| Mfr #: 1EHA8

$15.68 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Socket Code: BCoil Volts: 240VACSocket: 6X156, 1EGP2, 1EGP4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1742273 Mfr #: 1EHA8
Socket Code: BCoil Volts: 240VAC
Socket: 6X156, 1EGP2, 1EGP4Contact Form: 3PDT
Contact Material: Silver AlloyBase Type: Octal
Standards: E40944Pins: 11
Push To Test: LockableStatus Indicator: LED and Mechanical Flag
Contact Rating: 10A @ 277VAC/30VDCItem: Plug-In Relay
Country of Origin (subject to change): China

Description

Relay, Plug In, Octal, Contact Form 3PDT, Pins 11, Base Type Octal, Socket G0895711, G2240235, G2840975, Number of Contacts 3, Contact Amp Rating 16 R, Contact Amp Rating 8 L, Contact Material Silver Alloy, Coil Volts 240VAC, Coil VA Rating 3, Hz 50/60, Height 2.2 In, Width 1.4 In, Standards cULus, cURus, CSA And CE

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews