DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Plug In Relay, 11 Pins, Octal, 24VAC

DAYTON| Zoro #: G0916815| Mfr #: 3X741

$36.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Socket Code: B
Coil Volts: 24VAC
Socket: 6X156
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0916815 Mfr #: 3X741
Socket Code: BCoil Volts: 24VAC
Socket: 6X156Contact Form: 3PDT
Contact Material: Silver AlloyBase Type: Octal
Standards: E40944Pins: 11
Push To Test: NoStatus Indicator: Mechanical Flag
Contact Rating: 10A @ 277VAC/30VDCItem: Plug-In Relay
Country of Origin (subject to change): China

Description

Plug In Relay, 11 Pins, Octal Base Type, Contact Rating 10A @ 277VAC/30VDC, 24VAC Coil Volts, 3PDT Contact Form, Socket G0895711, Contact Material Silver Alloy, Mechanical Flag Status Indicator, No Push To Test, Standards E40944

Reviews