Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Plug In Relay, 11 Pins, Octal, 24VDC

  • Zoro #: G0595804
  • Mfr #: 1EHB1
$21.80
  • HP @ 240V: 1/2 hp
  • Coil Volts: 24V DC
  • Body Width - Relay: 1.4 in
See full product details
Orders over $75 ship free.

Dayton #1EHB1 Specifications

  • Zoro #: G0595804
  • Mfr #: 1EHB1
HP @ 240V: 1/2 hp Coil Volts: 24V DC
Body Width - Relay: 1.4 in Pins: 11
Base Type: Octal AC Contact Rating - Relay: 10A @ 277V
Body Depth - Relay: 1.4 in Standards: E40944
Contact Form - Relay: 3PDT Socket: 6X156, 1EGP2, 1EGP4
Mounting - Relay: Plug In Contact Material: Silver Alloy
Push To Test: Lockable Socket Code: B
Base Type - Plug In Relay: Octal Body Height - Relay: 2.2 in
Overall Height - Relay: 2.95 in Status Indicator: LED and Mechanical Flag
HP @ 120V: 1/3 hp Contact Rating: 10A @ 277VAC/30VDC
Contact Form: 3PDT Number of Pins - Relay: 11
Item: General Purpose Relay DC Contact Rating - Relay: 10A @ 28V
Item - Relay: General Purpose Relay Power Consumption - Relay: 3.0 W
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

General Purpose Relay, Coil Volts 24V DC, AC Contact Rating - Relay 10A @ 277V, DC Contact Rating - Relay 10A @ 28V, Base Type - Plug In Relay Octal, Number of Pins - Relay 11, Contact Form - Relay 3PDT, Mounting - Relay Plug In, Socket Code - Relay B, Power Consumption - Relay 3.0 W, Contact Material Silver Alloy, Status Indicator LED and Mechanical Flag, Push To Test Lockable

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dayton #1EHB1