SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Plug In Relay, 11 Pins, Octal, 24VDC

DAYTON| Zoro #: G1141332| Mfr #: 5YP85

$36.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Socket Code: BCoil Volts: 24VDCSocket: 6X156
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1141332 Mfr #: 5YP85
Socket Code: BCoil Volts: 24VDC
Socket: 6X156Contact Form: 3PDT
Contact Material: Silver AlloyBase Type: Octal
Standards: E40944Pins: 11
Push To Test: NoStatus Indicator: Mechanical Flag
Contact Rating: 10A @ 277VAC/30VDCItem: Plug-In Relay
Country of Origin (subject to change): China

Description

General Purpose, Plug-In Relay, Base Type - Plug In Relay Octal, Contact Form - Relay 3PDT, Coil Volts 24VDC, Number of Pins - Relay 11, AC Contact Rating - Relay 10A @ 277V, DC Contact Rating - Relay 10A @ 28V, Number of Poles 3, Socket 6X156, Contact Material Silver Alloy, Status Indicator Mechanical Flag, Push To Test No, Standards E40944

Reviews