Plug In Relay, 11 Pins, Square, 120VAC

DAYTON| Zoro #: G0771127| Mfr #: 1EZ96

$11.29 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0771127 Mfr #: 1EZ96
Socket Code: EItem: Plug In Relay
Base Type: SquareStandards: UL E40944
Pins: 11Coil Volts: 120VAC
Push To Test: LockableStatus Indicator: LED and Mechanical Flag
Socket: 1FC14Contact Form: 3PDT
Contact Rating: 15A @ 277VAC/28VDCCountry of Origin (subject to change): China

Product Description

Plug In Relay, 11 Pins, Square Base Type, Contact Rating 15A @ 277VAC/28VDC, 120VAC Coil Volts, 3PDT Contact Form, Socket G2545234, LED and Mechanical Flag Status Indicator, Lockable Push To Test, Standards UL E40944

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.