Plug In Relay, 11 Pins, Square, 120VAC

DAYTON| Zoro #: G0517142| Mfr #: 5X841

$15.54 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Socket Code: C
Coil Volts: 120VAC
Socket: 5X853
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0517142 Mfr #: 5X841
Socket Code: CCoil Volts: 120VAC
Socket: 5X853Contact Form: 3PDT
Contact Material: Silver AlloyBase Type: Square
Standards: E40944Pins: 11
Push To Test: NoStatus Indicator: Mechanical Flag
Contact Rating: 10A @ 277VAC/30VDCItem: Plug-In Relay
Country of Origin (subject to change): China

Description

Plug In Relay, 11 Pins, Square Base Type, Contact Rating 10A @ 277VAC/30VDC, 120VAC Coil Volts, 3PDT Contact Form, Socket G1414436, Contact Material Silver Alloy, Mechanical Flag Status Indicator, No Push To Test, Standards E40944

Reviews