KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plug In Relay, 11 Pins, Square, 12VDC

DAYTON| Zoro #: G0350935| Mfr #: 1EJD7

$22.77 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Push To Test: No
Contact Material: Silver Alloy
Pins: 11
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0350935 Mfr #: 1EJD7
Push To Test: NoContact Material: Silver Alloy
Pins: 11Socket: 5X853, 1ERG3
Base Type: SquareStatus Indicator: LED and Mechanical Flag
Item: Plug-In RelayContact Form: 3PDT
Contact Rating: 10A @ 277VAC/30VDCSocket Code: C
Coil Volts: 12VDCStandards: E40944
Country of Origin (subject to change): China

Description

Relay, Plug In, Power, Contact Form 3PDT, Pins 11, Base Type Square, Socket G1414436, G7162181, Number of Contacts 3, Contact Amp Rating 16 R, Contact Amp Rating 8 L, Contact Material Silver Alloy, Coil Volts 12VDC, Coil VA Rating 3, Hz 50/60, Height 2.1 In, Width 1.4 In, Standards cULus, cURus, CSA And CE

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews