Plug In Relay, 11 Pins, Square, 240VAC

DAYTON| Zoro #: G1582612| Mfr #: 1EGE8

$15.05 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Coil Volts: 240VAC
Standards: E40944
Base Type: Square
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1582612 Mfr #: 1EGE8
Coil Volts: 240VACStandards: E40944
Base Type: SquarePins: 11
Contact Form: 3PDTPush To Test: No
Status Indicator: Mechanical FlagSocket Code: C
Socket: 5X853, 1ERG3Item: Plug-In Relay
Contact Material: Silver AlloyContact Rating: 16A @ 300VAC/28VDC
Country of Origin (subject to change): China

Description

General Purpose, Plug-In Relay, Base Type - Plug In Relay Square, Contact Form - Relay 3PDT, Coil Volts 240VAC, Number of Pins - Relay 11, AC Contact Rating - Relay 16A @ 300V, DC Contact Rating - Relay 16A @ 28V, Number of Poles 3, Socket 5X853, 1ERG3, Contact Material Silver Alloy, Status Indicator Mechanical Flag, Push To Test No, Coil VA Rating 2.75, Standards E40944

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews