HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Plug In Relay, 11 Pins, Square, 240VAC

DAYTON| Zoro #: G0245427| Mfr #: 1EJD8

$24.48 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Socket Code: C
Coil Volts: 240VAC
Socket: 5X853, 1ERG3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0245427 Mfr #: 1EJD8
Socket Code: CCoil Volts: 240VAC
Socket: 5X853, 1ERG3Contact Form: 3PDT
Contact Material: Silver AlloyBase Type: Square
Standards: E40944Pins: 11
Push To Test: NoStatus Indicator: LED and Mechanical Flag
Contact Rating: 10A @ 277VAC/30VDCItem: Plug-In Relay
Country of Origin (subject to change): China

Description

General Purpose, Plug-In Relay, Base Type - Plug In Relay Square, Contact Form - Relay 3PDT, Coil Volts 240VAC, Number of Pins - Relay 11, AC Contact Rating - Relay 10A @ 277V, DC Contact Rating - Relay 10A @ 28V, Number of Poles 3, Socket 5X853, 1ERG3, Contact Material Silver Alloy, Status Indicator LED and Mechanical Flag, Push To Test No, Standards E40944

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews