KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plug In Relay, 11 Pins, Square, 240VAC

DAYTON| Zoro #: G1430125| Mfr #: 1EZ97

$13.16 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Push To Test: Lockable
Pins: 11
Socket: 1FC14
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1430125 Mfr #: 1EZ97
Push To Test: LockablePins: 11
Socket: 1FC14Base Type: Square
Status Indicator: LED and Mechanical FlagItem: Plug-In Relay
Contact Form: 3PDTContact Rating: 15A @ 277VAC/28VDC
Socket Code: ECoil Volts: 240VAC
Standards: UL E40944Country of Origin (subject to change): China

Description

Plug In Relay, 11 Pins, Square Base Type, Contact Rating 15A @ 277VAC/28VDC, 240VAC Coil Volts, 3PDT Contact Form, Socket G2545234, LED and Mechanical Flag Status Indicator, Lockable Push To Test, Standards UL E40944

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews