Plug In Relay, 11 Pins, Square, 24VAC

DAYTON| Zoro #: G0340925| Mfr #: 1EGE9

$29.55 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0340925 Mfr #: 1EGE9
Standards: E40944Contact Material: Silver Alloy
Socket: 5X853, 1ERG3Contact Rating: 16A @ 300VAC/28VDC
Socket Code: CPins: 11
Contact Form: 3PDTItem: Plug-In Relay
Coil Volts: 24VACPush To Test: No
Status Indicator: Mechanical FlagCountry of Origin (subject to change): China

Product Description

Relay, Power, Contact Form 3PDT, Pins 11, Base Type Square, Socket G1414436, G7162181, Number of Contacts 3, Contact Amp Rating 16 R, Contact Amp Rating 8 L, Contact Material Silver Alloy, Coil Volts 24VAC, Coil VA Rating 2.75, Hz 50/60, Height 1.9 In, Width 1.5 In, Standards cULus, cURus, CSA And CE

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.