SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Plug In Relay, 11 Pins, Square, 24VAC

DAYTON| Zoro #: G0890373| Mfr #: 1EZ95

$12.16 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Socket Code: ECoil Volts: 24VACSocket: 1FC14
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0890373 Mfr #: 1EZ95
Socket Code: ECoil Volts: 24VAC
Socket: 1FC14Base Type: Square
Standards: UL E40944Pins: 11
Push To Test: LockableStatus Indicator: LED and Mechanical Flag
Contact Rating: 15A @ 277VAC/28VDCItem: Plug-In Relay
Contact Form: 3PDTCountry of Origin (subject to change): China

Description

Plug In Relay, 11 Pins, Square Base Type, Contact Rating 15A @ 277VAC/28VDC, 24VAC Coil Volts, 3PDT Contact Form, Socket G2545234, LED and Mechanical Flag Status Indicator, Lockable Push To Test, Standards UL E40944

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews