Plug In Relay, 11 Pins, Square, 24VDC

DAYTON| Zoro #: G1866191| Mfr #: 5YR34

$16.61 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1866191 Mfr #: 5YR34
Standards: E40944Item: Plug In Relay
Coil Volts: 24VDCSocket: 5X853
Socket Code: CPush To Test: No
Status Indicator: Mechanical FlagContact Rating: 16A @ 300VAC/28VDC
Pins: 11Contact Form: 3PDT
Country of Origin (subject to change): China

Product Description

Plug In Relay, 11 Pins, Square Base Type, Contact Rating 16A @ 300VAC/28VDC, 24VDC Coil Volts, 3PDT Contact Form, Socket G1414436, Mechanical Flag Status Indicator, No Push To Test, Standards E40944

Product Reviews

Save 15%. Sign up for Z-mail.