SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Plug In Relay, 14 Pins, Square, 120VAC

DAYTON| Zoro #: G1894532| Mfr #: 1FC12

$22.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Base Type: SquareCoil Volts: 120VACItem: Plug-In Relay
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1894532 Mfr #: 1FC12
Base Type: SquareCoil Volts: 120VAC
Item: Plug-In RelayPush To Test: Lockable
Socket Code: FStandards: UL E40944
Status Indicator: LED and Mechanical FlagSocket: 1FC15
Contact Form: 4PDTContact Rating: 15A @ 277VAC/28VDC
Pins: 14Country of Origin (subject to change): China

Description

Plug In Relay, 14 Pins, Square Base Type, Contact Rating 15A @ 277VAC/28VDC, 120VAC Coil Volts, 4PDT Contact Form, Socket G1110392, LED and Mechanical Flag Status Indicator, Lockable Push To Test, Standards UL E40944

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews