Plug In Relay, 14 Pins, Square, 12VDC

DAYTON| Zoro #: G1037452| Mfr #: 1EHT2

$12.60 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Socket Code: GCoil Volts: 12VDCSocket: 2A584, 1EGP7, 1EGP8, 1EGR1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1037452 Mfr #: 1EHT2
Socket Code: GCoil Volts: 12VDC
Socket: 2A584, 1EGP7, 1EGP8, 1EGR1Contact Form: 4PDT
Contact Material: Silver AlloyBase Type: Square
Standards: E40944Pins: 14
Push To Test: LockableStatus Indicator: LED and Mechanical Flag
Contact Rating: 6A @ 277VAC, 8A @ 30VDCItem: Plug-In Relay
Country of Origin (subject to change): China

Description

Relay, Plug In, Ice Cube, Contact Form 4PDT, Pins 14, Base Type Square, Socket G2121034, G2275524, G0487654, G0839167, Number of Contacts 4, Contact Amp Rating 10 R, Contact Amp Rating 5 L, Contact Material Silver Alloy, Coil Volts 12VDC, Coil VA Rating 1.2, Hz 50/60, Height 1.5 In, Width 0.8 In, Features LED Indicator, Push to Test Button, Manual Hold, Standards cULus, cURus, CSA And CE

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews