DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Plug In Relay, 14 Pins, Square, 12VDC

DAYTON| Zoro #: G1269457| Mfr #: 5YR26

$16.07 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Socket Code: G
Coil Volts: 12VDC
Socket: 2A584
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1269457 Mfr #: 5YR26
Socket Code: GCoil Volts: 12VDC
Socket: 2A584Contact Form: 4PDT
Contact Material: Silver AlloyBase Type: Square
Standards: E40944Pins: 14
Push To Test: LockableStatus Indicator: LED and Mechanical Flag
Contact Rating: 3A @ 240VAC/30VDCItem: Plug-In Relay
Country of Origin (subject to change): China

Description

General Purpose, Plug-In Relay, Base Type - Plug In Relay Square, Contact Form - Relay 4PDT, Coil Volts 12VDC, Number of Pins - Relay 14, AC Contact Rating - Relay 3A @ 240V, DC Contact Rating - Relay 3A @ 28V, Number of Poles 4, Socket 2A584, Contact Material Silver Alloy, Status Indicator LED and Mechanical Flag, Push To Test Lockable, Standards E40944

Reviews