KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plug In Relay, 14 Pins, Square, 240VAC

DAYTON| Zoro #: G1493642| Mfr #: 1EHR2

$11.29 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Push To Test: No
Contact Material: Silver
Pins: 14
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1493642 Mfr #: 1EHR2
Push To Test: NoContact Material: Silver
Pins: 14Socket: 2A584, 1EGP7, 1EGP8, 1EGR1
Base Type: SquareStatus Indicator: LED and Mechanical Flag
Item: Plug-In RelayContact Form: 4PDT
Contact Rating: 3A @ 240VAC/30VDCSocket Code: G
Coil Volts: 240VACStandards: E40944
Country of Origin (subject to change): China

Description

Relay, Plug In, Ice Cube, Contact Form 4PDT, Pins 14, Base Type Square, Socket G2121034, G2275524, G0487654, G0839167, Number of Contacts 4, Contact Amp Rating 3 R, Contact Amp Rating 1 L, Contact Material Fine Silver, Coil Volts 240VAC, Coil VA Rating 1.2, Hz 50/60, Height 1.5 In, Width 0.8 In, Standards cULus, cURus, CSA And CE

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews