Plug In Relay, 14 Pins, Square, 240VAC

DAYTON| Zoro #: G2193073| Mfr #: 1EHR7

$12.32 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Push To Test: No
Contact Material: Silver Alloy
Pins: 14
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2193073 Mfr #: 1EHR7
Push To Test: NoContact Material: Silver Alloy
Pins: 14Socket: 2A584, 1EGP7, 1EGP8, 1EGR1
Base Type: SquareStatus Indicator: Mechanical Flag
Item: Plug-In RelayContact Form: 4PDT
Contact Rating: 6A @ 277VAC, 8A @ 30VDCSocket Code: G
Coil Volts: 240VACStandards: E40944
Country of Origin (subject to change): China

Description

Relay, Plug In, Ice Cube, Contact Form 4PDT, Pins 14, Base Type Square, Socket G2121034, G2275524, G0487654, G0839167, Number of Contacts 4, Contact Amp Rating 10 R, Contact Amp Rating 5 L, Contact Material Silver Alloy, Coil Volts 240VAC, Coil VA Rating 1.2, Hz 50/60, Height 1.5 In, Width 0.8 In, Standards cULus, cURus, CSA And CE

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews