PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Plug In Relay, 14 Pins, Square, 240VAC

DAYTON| Zoro #: G0380755| Mfr #: 1EHW8

$11.52 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Clear CoverContact Form: 4PDTCoil Volts: 240VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0380755 Mfr #: 1EHW8
Features: Clear CoverContact Form: 4PDT
Coil Volts: 240VACSocket: 1FC15
Socket Code: FContact Material: Silver Alloy
Base Type: SquareStandards: E40944
Pins: 14Push To Test: No
Status Indicator: Mechanical FlagContact Rating: 15A @ 277VAC/28VDC
Item: Plug-In RelayCountry of Origin (subject to change): China

Description

Relay, Plug In, Ice Cube, Contact Form 4PDT, Pins 14, Base Type Square, Socket G1110392, Number of Contacts 4, Contact Amp Rating 15 R, Contact Amp Rating 7 L, Contact Material Silver Alloy, Coil Volts 240VAC, Coil VA Rating 1.5, Hz 50/60, Height 1.6 In, Width 1.6 In, Standards cULus, cURus, CSA And CE

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews