JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Plug In Relay, 14 Pins, Square, 240VAC

DAYTON| Zoro #: G1712751| Mfr #: 1EHX7

$21.14 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1712751 Mfr #: 1EHX7
Contact Material: Silver AlloyItem: Plug-In Relay
Standards: E40944Coil Volts: 240VAC
Push To Test: LockableStatus Indicator: LED and Mechanical Flag
Socket: 1FC15Contact Rating: 15A @ 277VAC/28VDC
Socket Code: FPins: 14
Contact Form: 4PDTCountry of Origin (subject to change): China

Product Description

Relay, Plug In, Ice Cube, Contact Form 4PDT, Pins 14, Base Type Square, Socket G1110392, Number of Contacts 4, Contact Amp Rating 15 R, Contact Amp Rating 7 L, Contact Material Silver Alloy, Coil Volts 240VAC, Coil VA Rating 1.5, Hz 50/60, Height 1.6 In, Width 1.6 In, Standards cULus, cURus, CSA And CE

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.