KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plug In Relay, 14 Pins, Square, 240VAC

DAYTON| Zoro #: G0674362| Mfr #: 5YR27

$15.68 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Push To Test: Lockable
Contact Material: Silver Alloy
Pins: 14
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0674362 Mfr #: 5YR27
Push To Test: LockableContact Material: Silver Alloy
Pins: 14Socket: 2A584
Base Type: SquareStatus Indicator: LED and Mechanical Flag
Item: Plug-In RelayContact Form: 4PDT
Contact Rating: 3A @ 240VAC/30VDCSocket Code: G
Coil Volts: 240VACStandards: E40944
Country of Origin (subject to change): China

Description

General Purpose, Plug-In Relay, Base Type - Plug In Relay Square, Contact Form - Relay 4PDT, Coil Volts 240VAC, Number of Pins - Relay 14, AC Contact Rating - Relay 3A @ 240V, DC Contact Rating - Relay 3A @ 28V, Number of Poles 4, Socket 2A584, Contact Material Silver Alloy, Status Indicator LED and Mechanical Flag, Push To Test Lockable, Standards E40944

Reviews