SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Plug In Relay, 14 Pins, Square, 24VAC

DAYTON| Zoro #: G2065707| Mfr #: 1EHR8

$12.32 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Socket Code: GContact Material: Silver AlloyContact Rating: 6A @ 277VAC, 8A @ 30VDC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2065707 Mfr #: 1EHR8
Socket Code: GContact Material: Silver Alloy
Contact Rating: 6A @ 277VAC, 8A @ 30VDCPins: 14
Push To Test: NoBase Type: Square
Status Indicator: Mechanical FlagItem: Plug-In Relay
Contact Form: 4PDTStandards: E40944
Socket: 2A584, 1EGP7, 1EGP8, 1EGR1Coil Volts: 24VAC
Country of Origin (subject to change): China

Description

General Purpose, Plug-In Relay, Base Type - Plug In Relay Square, Contact Form - Relay 4PDT, Coil Volts 24VAC, Number of Pins - Relay 14, AC Contact Rating - Relay 6A @ 277V, DC Contact Rating - Relay 8A @ 28V, Number of Poles 4, Socket 2A584, 1EGP7, 1EGP8, 1EGR1, Contact Material Silver Alloy, Status Indicator Mechanical Flag, Push To Test No, Standards E40944

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews