Plug In Relay, 14 Pins, Square, 24VDC

DAYTON| Zoro #: G2463571| Mfr #: 1EHR4

$12.90 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Base Type: SquareContact Rating: 3A @ 240VAC/30VDCItem: Plug-In Relay
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2463571 Mfr #: 1EHR4
Base Type: SquareContact Rating: 3A @ 240VAC/30VDC
Item: Plug-In RelaySocket Code: G
Socket: 2A584, 1EGP7, 1EGP8, 1EGR1Status Indicator: LED and Mechanical Flag
Push To Test: NoStandards: E40944
Coil Volts: 24VDCPins: 14
Contact Material: SilverContact Form: 4PDT
Country of Origin (subject to change): China

Description

General Purpose, Plug-In Relay, Base Type - Plug In Relay Square, Contact Form - Relay 4PDT, Coil Volts 24VDC, Number of Pins - Relay 14, AC Contact Rating - Relay 3A @ 240V, DC Contact Rating - Relay 3A @ 28V, Number of Poles 4, Socket 2A584, 1EGP7, 1EGP8, 1EGR1, Contact Material Silver, Status Indicator LED and Mechanical Flag, Push To Test No, Coil VA Rating 1.2, Standards E40944

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews