KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plug In Relay, 14 Pins, Square, 24VDC

DAYTON| Zoro #: G1528362| Mfr #: 1EHT5

$12.82 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Push To Test: Lockable
Contact Material: Silver Alloy
Pins: 14
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1528362 Mfr #: 1EHT5
Push To Test: LockableContact Material: Silver Alloy
Pins: 14Socket: 2A584, 1EGP7, 1EGP8, 1EGR1
Base Type: SquareStatus Indicator: LED and Mechanical Flag
Item: Plug-In RelayContact Form: 4PDT
Contact Rating: 6A @ 277VAC, 8A @ 30VDCSocket Code: G
Coil Volts: 24VDCStandards: E40944
Country of Origin (subject to change): China

Description

Relay, Plug In, Ice Cube, Contact Form 4PDT, Pins 14, Base Type Square, Socket G2121034, G2275524, G0487654, G0839167, Number of Contacts 4, Contact Amp Rating 10 R, Contact Amp Rating 5 L, Contact Material Silver Alloy, Coil Volts 24VDC, Coil VA Rating 1.2, Hz 50/60, Height 1.5 In, Width 0.8 In, Features LED Indicator, Push to Test Button, Manual Hold, Standards cULus, cURus, CSA And CE

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews