Plug In Relay, 14 Pins, Square, 24VDC

DAYTON| Zoro #: G2004195| Mfr #: 1EHX1

$11.52 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Push To Test: No
Contact Material: Silver Alloy
Pins: 14
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2004195 Mfr #: 1EHX1
Push To Test: NoContact Material: Silver Alloy
Pins: 14Socket: 1FC15
Base Type: SquareStatus Indicator: Mechanical Flag
Item: Plug-In RelayFeatures: Clear Cover
Contact Form: 4PDTContact Rating: 15A @ 277VAC/28VDC
Socket Code: FCoil Volts: 24VDC
Standards: E40944Country of Origin (subject to change): China

Description

Relay, Plug In, Ice Cube, Contact Form 4PDT, Pins 14, Base Type Square, Socket G1110392, Number of Contacts 4, Contact Amp Rating 15 R, Contact Amp Rating 7 L, Contact Material Silver Alloy, Coil Volts 24VDC, Coil VA Rating 1.5, Hz 50/60, Height 1.6 In, Width 1.6 In, Standards cULus, cURus, CSA And CE

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews