KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plug In Relay, 5 Pins, Square, 12VDC

DAYTON| Zoro #: G1876637| Mfr #: 1EHC6

$8.04 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Push To Test: No
Contact Material: Silver Alloy
Pins: 5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1876637 Mfr #: 1EHC6
Push To Test: NoContact Material: Silver Alloy
Pins: 5Socket: 1EGP6
Base Type: SquareStatus Indicator: Mechanical Flag
Item: Plug-In RelayFeatures: Clear Cover
Contact Form: SPDTContact Rating: 15A @ 277VAC/28VDC
Socket Code: LCoil Volts: 12VDC
Standards: E40944Country of Origin (subject to change): China

Description

Relay, Plug In, Ice Cube, Contact Form SPDT, Pins 5, Base Type Square, Socket 1EGP6, Number of Contacts 1, Contact Amp Rating 20 R, Contact Amp Rating 10 L, Contact Material Silver Alloy, Coil Volts 12VDC, Coil VA Rating 0.9, Hz 50/60, Height 1.6 In, Width 0.5 In, Standards cULus, cURus, CSA And CE

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews