KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plug In Relay, 5 Pins, Square, 12VDC

DAYTON| Zoro #: G1091842| Mfr #: 1EHE3

$12.30 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Contact Form: SPDT
Pins: 5
Coil Volts: 12VDC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1091842 Mfr #: 1EHE3
Contact Form: SPDTPins: 5
Coil Volts: 12VDCBase Type: Square
Socket: 1EGP6Item: Plug-In Relay
Contact Rating: 15A @ 277VAC/28VDCContact Material: Silver Alloy
Push To Test: LockableSocket Code: L
Standards: E40944Status Indicator: LED and Mechanical Flag
Country of Origin (subject to change): China

Description

General Purpose, Plug-In Relay, Base Type - Plug In Relay Square, Contact Form - Relay SPDT, Coil Volts 12VDC, Number of Pins - Relay 5, AC Contact Rating - Relay 20A @ 120/277V, DC Contact Rating - Relay 20A @ 28V, Number of Poles 1, Socket 1EGP6, Contact Material Silver Alloy, Status Indicator LED and Mechanical Flag, Push To Test Lockable, Features Max. Switching Voltage 300VAC, Standards E40944

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews