KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plug In Relay, 5 Pins, Square, 12VDC

DAYTON| Zoro #: G0949401| Mfr #: 5YR07

$12.49 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Push To Test: No
Contact Material: Silver Alloy
Pins: 5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0949401 Mfr #: 5YR07
Push To Test: NoContact Material: Silver Alloy
Pins: 5Socket: 5X853
Base Type: SquareStatus Indicator: Mechanical Flag
Item: Plug-In RelayContact Form: SPDT
Contact Rating: 10A @ 277VAC/28VDCSocket Code: C
Coil Volts: 12VDCStandards: E40944
Country of Origin (subject to change): China

Description

Plug In Relay, 5 Pins, Square Base Type, Contact Rating 10A @ 277VAC/28VDC, 12VDC Coil Volts, SPDT Contact Form, Socket G1414436, Contact Material Silver Alloy, Mechanical Flag Status Indicator, No Push To Test, Standards E40944

Reviews